Beli air rivet gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Riveter
    Mulai

    Rp559.900

  2. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  3. monotaro Air Riveter Set
    Mulai

    Rp2.699.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  4. Vessel Hand Riveter Ratchet Rivet Gun
    Mulai

    Rp1.699.900

    Vessel Hand Riveter Ratchet Rivet Gun
    Deskripsi:
    -Since it is a ratchet type, blind rivet caulking work can be conducted conveniently with one hand.-Iron rivets with 4.8mm, which was difficult previously, can also be used.-Nose piece (2.4, 3.2, 4.0, 4.8mm)-Spanner for nose piece tightening 10mm across flats
    atribut:
    • Accessories: Nosepiece (2.4, 3.2, 4.0, 4.8mm), Spanner for nosepiece tightening 10mm across flats
    • Total Length (mm): 230
  5. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  6. Draeger Oil Impactor 2 Aerotest
    Mulai

    Rp1.799.900

    Draeger Oil Impactor 2 Aerotest
    atribut:
    • Part Number: 8103530
  7. REXCO 82 Spare Parts & Brake Cleaner
    Mulai

    Rp56.900

    REXCO 82 Spare Parts & Brake Cleaner
    Deskripsi:
    Pembersihan cepat untuk suku cadang alat berat dengan tenaga. Penguat untuk Menghilangkan Kotoran, Pelumas, & Sisa Bahan Bakar Rem. Membersihkan secara efektif tanpa pembongkaran Aman digunakan untuk suku cadang pada mesin industri, komponen rem, bantalan rem, dan otomotif. Meningkatkan Masa Pakai Suku Cadang Mesin & Kinerja Rem
    atribut:
    • Size (ml): 500
  8. INGERSOLL RAND Air Drill
    Mulai

    Rp5.099.900

    INGERSOLL RAND Air Drill
    Deskripsi:
    A classic pistol-shaped air drill, the 3/8inch comes in multiple configurations and is great for honing, reaming or drilling holes.
    atribut:
    • Average Air Consumption (L/minute): 113
    • Reversible: Yes
  9. LOBSTER(LOBTEX) Pneumatic Riveter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. TEKIRO Air Riveter
    Mulai

    Rp1.199.900

    TEKIRO Air Riveter
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  13. TEKIRO Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  14. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.099.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
  15. TEKIRO Tang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Tang
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  16. MILWAUKEE Cordless Riveting Tool
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  17. JTC Air Nut Riveter
    Mulai

    Rp13.999.900

    JTC Air Nut Riveter
    atribut:
    • Capacity: M6, M8, M10
    • Free Speed: 700 r.p.m
    • Size: 242x152 mm
    • Air consumption: 0,8 cfm
    • Air inlet: 1/4 Inch
  18. C-Mart Pneumatic Riveting Gun
    Mulai

    Rp869.900

    C-Mart Pneumatic Riveting Gun
    atribut:
    • River Sizes Used (mm): 2.4, 3.2, 4.0
    • Piston Stroke (mm): 16
    • Working Pressure (MPa): 0.5-0.7
    • Air inlet (inch): 1/4
    • River Shot Force (N): 8400-11760
    • Dimensions (mm): 165x85x278
  19. Vessel Rachet Rivet Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Vessel Rachet Rivet Gun
    atribut:
    • Overall Length (mm): 230
    • Weight (g): 570
    • Pack Size (mm): 350x140x30
  20. NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Mulai

    Rp12.999.900

    NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Deskripsi:
    A POP pneumatic rivet tool with excellent durability.A mandrel storage case is standard equipment.The connector is removable and has a highly safe structure.* Some materials cannot be used even if they are within the rivet diameter usage range.
    atribut:
    • Required Air Pressure (MPa): 0.5 to 0.6
Daftar Harga air rivet gun Terbaru March 2026
Wipro Air RiveterRp559.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.399.900
monotaro Air Riveter SetRp2.699.900
Vessel Hand Riveter Ratchet Rivet GunRp1.699.900
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
Draeger Oil Impactor 2 AerotestRp1.799.900
REXCO 82 Spare Parts & Brake CleanerRp56.900
INGERSOLL RAND Air DrillRp5.099.900
LOBSTER(LOBTEX) Pneumatic RiveterRp10.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)